
Kayra Two Handle Widespread Bathroom Faucet
Mfr # 3533LF-CZMPU
Zoro # G615621727
product price: $359.00
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3533LF-CZMPU
Zoro #
G615621727
UPC #
195205095644
Country of Origin
China
Details
Finish
Champagne Bronze
Color
Bronze
Description
The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. Delta WaterSense labeled faucets use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits 3-hole 6-16 in. installations
- Includes matching finish metal push pop-up drain assembly
- ADA compliant
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Rigid spout
- Mounting depth accommodates 3 cm granite surfaces
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.