
Kayra Two Handle Widespread Pull-Down Bathroom Faucet
Mfr # 3533LF-SSPDMPU
Zoro # G914539273
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Flow Rate
1.2 gpm
Number of Handles
Two Handle
Body Material
Zinc
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3533LF-SSPDMPU
Zoro #
G914539273
UPC #
195205095606
Country of Origin
China
Dimensions
Length
7.13 in
Width
9.5 in
Depth
7.75 in
Details
Number of Holes
3
Flow Rate
1.2 gpm
Number of Handles
Two Handle
Body Material
Zinc
Finish
Stainless
Standards
Low Lead Compliant;WaterSense Listed;CalGreen;CEC Certified;ADA Compliant
Green Certification or Other Recognition
CalGreen Certified
Color
Silver
CEC Compliant
T
Description
The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design with an integrated pull-down spray wand that simplifies cleanup. Delta WaterSense labeled faucets use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits 3-hole 6-16 in. installations
- Includes matching finish metal push pop-up drain assembly
- ADA compliant
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Pull-down spout
- Mounting depth accommodates 3 cm granite surfaces
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.