
Kayra Two Handle Widespread Pull-Down Bathroom Faucet Champagne Bronze
Mfr # 3533LF-CZPDMPU
Zoro # G615621802
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3533LF-CZPDMPU
Zoro #
G615621802
UPC #
195205095385
Country of Origin
China
Details
Finish
Champagne Bronze
Color
Bronze
Description
The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design with an integrated pull-down spray wand that simplifies cleanup. Delta WaterSense labeled faucets use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits 3-hole 6-16 in. installations
- Includes matching finish metal push pop-up drain assembly
- ADA compliant
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Pull-down spout
- Mounting depth accommodates 3 cm granite surfaces
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.