Zoro Homepage

Keele Kitchen Faucet Escutcheon Assembly, 2.13 in

  • Mfr # RP101404CZ

  • Zoro # G815694569


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Finish
Champagne Bronze
Overall Height (In.)
0.38 in
Depth
0.38 in
Color/Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101404CZ
Zoro #
G815694569
UPC #
195205154174
Country of Origin
China

Dimensions

Overall Height (In.)
0.38 in
Depth
0.38 in
Width
10.13 in
Overall Length (In.)
2.13 in
Spout Length
2.13 in

Details

Material
Zinc
Finish
Champagne Bronze
Color/Finish
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.