Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kendari 24" Towel Bar

  • Mfr # IAO35024

  • Zoro # G101764389


product price: $86.95
/ea
Sold in multiples of 3 for $260.85
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Metal
Height
1.75 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAO35024
Zoro #
G101764389
UPC #
34449930727
Country of Origin
China

Dimensions

Height
1.75 in
Length
2.5 in

Details

Finish
Chrome
Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.