Zoro Homepage

Kitchen Air Gap

  • Mfr # 72020-AR

  • Zoro # G8789720


product price: $43.00
/ea

Key Features

Finish
Arctic Stainless
Type
Accessory
Overall Height (In.)
2.44
Height
2.44
Overall Width (In.)
1.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72020-AR
Zoro #
G8789720
UPC #
034449638623
Country of Origin
China

Dimensions

Overall Height (In.)
2.44
Height
2.44
Overall Width (In.)
1.94
Width
1.94
Length
1.94
Depth (In.)
1.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Arctic Stainless
Type
Accessory
Item
Kitchen Air Gap
Weight
0.3 lb
Number of Holes
Single hole installation
Series
Other
Mfr. Series
Excluded
Function
Kitchen

Description

Kitchen Air Gap

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.