Zoro Homepage

Kitchen Air Gap

  • Mfr # 72020-BL

  • Zoro # G607048587


product price: $60.45
/ea

Key Features

Material
Brass
Finish
Matte Black
Width
1.94
Overall Height (In.)
2.44 in
Height
2.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72020-BL
Zoro #
G607048587
UPC #
34449798181
Country of Origin
China

Dimensions

Width
1.94
Overall Height (In.)
2.44 in
Height
2.44

Details

Material
Brass
Finish
Matte Black
Item
Air Gap

Description

  • 1-5/8" diameter brass cap
  • 2-1/8" long brass cap
  • 5/8" dishwasher inlet
  • 7/8" outlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.