Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Air Gap

  • Mfr # 72020-BL

  • Zoro # G8789608


product price: $56.10
/ea

Key Features

Finish
Matte Black
Type
Accessory
Overall Width (In.)
1.94
Overall Height (In.)
2.44
Width
1.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72020-BL
Zoro #
G8789608
UPC #
034449798181
Country of Origin
China

Dimensions

Overall Width (In.)
1.94
Overall Height (In.)
2.44
Width
1.94
Height
2.44
Length
1.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1.94

Details

Finish
Matte Black
Type
Accessory
Item
Kitchen Air Gap
Weight
0.3 lb
Series
Other
Number of Holes
Single hole installation
Mfr. Series
Excluded
Function
Kitchen

Description

Kitchen Air Gap

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.