Zoro Homepage

Kitchen Air Gap

  • Mfr # 72020-CZ

  • Zoro # G707048609


product price: $55.89
/ea

Key Features

Material
Brass
Finish
Champagne Bronze
Height
2.44
Width
1.94
Overall Height (In.)
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72020-CZ
Zoro #
G707048609
UPC #
34449645119
Country of Origin
China

Dimensions

Height
2.44
Width
1.94
Overall Height (In.)
2.44 in

Details

Material
Brass
Finish
Champagne Bronze
Item
Air Gap

Description

  • 1-5/8" diameter brass cap
  • 2-1/8" long brass cap
  • 5/8" dishwasher inlet
  • 7/8" outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.