Zoro Homepage

Kitchen Air Gap

  • Mfr # 72020-RB

  • Zoro # G8317220


product price: $44.20
/ea

Key Features

Finish
Venetian Bronze
Type
Accessory
Height
2.44
Overall Width (In.)
1.94
Width
1.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72020-RB
Zoro #
G8317220
UPC #
034449487658
Country of Origin
China

Dimensions

Height
2.44
Overall Width (In.)
1.94
Width
1.94
Overall Height (In.)
2.44
Length
1.94
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
1.94

Details

Finish
Venetian Bronze
Type
Accessory
Item
Kitchen Air Gap
Weight
0.3 lb
Mfr. Series
Excluded
Function
Kitchen
Series
Other

Description

Kitchen Air Gap

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.