Zoro Homepage

Kitchen Disposal and Flange Stopper

  • Mfr # 72030

  • Zoro # G415947171


product price: $71.49
/ea

Key Features

Material of Construction
Brass
Material of Construction - Drains
Brass
Length (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72030
Zoro #
G415947171
UPC #
34449487665
Country of Origin
China

Dimensions

Length (In.)
4.5 in

Details

Material of Construction
Brass
Material of Construction - Drains
Brass
Color/Finish
Chrome

Description

  • Disposal flange and stopper
  • 4-1/2" diameter brass flange
  • Other Strainer / Stopper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.