Zoro Homepage

Kitchen Faucet, 8" Mount, 1 or 3 Hole Commercial

  • Mfr # 1353-AR-DST

  • Zoro # G8795950


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Arctic Stainless
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1353-AR-DST
Zoro #
G8795950
UPC #
034449699709
Country of Origin
United States

Dimensions

Height
11.38
Width
10.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
9-13/16
Length
12.16
Overall Width (In.)
10.5
Depth (In.)
12.16
Overall Height (In.)
11.38

Description

Single,Handle Kitchen Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.