Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Faucet, 8" Mount, 1 or 3 Hole Commercial

  • Mfr # 4197-RB-DST

  • Zoro # G4020701


product price: $659.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Venetian Bronze
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4197-RB-DST
Zoro #
G4020701
UPC #
34449705653
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
10.5
Width
4.5
Spout Length
10-1/16
Overall Height (In.)
10.5
Depth (In.)
12.5
Overall Width (In.)
4.5
Length
12.5

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Venetian Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Euro-Motion Handle
Mounting Type
Deck Mount
Item
Kitchen Faucet
Series
Cassidyâ„¢
CEC Compliant
T
Type
Faucet
Residential / Commercial
Commercial
Flow Rate (GPM)
1.80
Valve Type
Euromotion DIAMOND(TM) Valve
Handle
Single Handle Lever
GPM
1.80
Function
Kitchen
Weight
6.664 lb
Mfr. Series
Excluded

Description

Delta Cassidy Single Handle Pull-Out Kitchen Faucet Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.