Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Faucet, 8" Mount, 1 or 3 Hole Commercial

  • Mfr # 9159-CZ-DST

  • Zoro # G4036153


product price: $719.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Champagne Bronze
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9159-CZ-DST
Zoro #
G4036153
UPC #
34449644419
Country of Origin
United States

Dimensions

Spout Length
9-1/2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
15.69
Width
11.34
Overall Height (In.)
15.69
Depth (In.)
4.38
Overall Width (In.)
11.34
Length
4.38

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Champagne Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Pull-Down
Mounting Type
Deck Mount
Item
Kitchen Faucet
Series
TrinsicĀ®
Valve Type
Euromotion DIAMOND(TM) Valve
CEC Compliant
T
Residential / Commercial
Commercial
Flow Rate (GPM)
1.80
Type
Faucet
Weight
5.93 lb
Function
Kitchen
Handle
Single Handle Lever
Mfr. Series
DiamondValve
GPM
1.80

Description

Delta Trinsic Single Handle Pull-Down Kitchen Faucet Champagne Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.