Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Faucet, Electronic, 8" Mount, 1 or 3 Hole Commercial

  • Mfr # 9159T-BL-DST

  • Zoro # G4029871


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Matte Black
Number of Handles
1
Faucet Operation
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9159T-BL-DST
Zoro #
G4029871
UPC #
34449798167
Country of Origin
United States

Dimensions

Width
10.5
Manufacturers Warranty Length
Electronic Faucet 5-year Limited Warranty
Height
15.69
Spout Length
9-1/2
Length
9.5
Overall Height (In.)
15.69
Overall Width (In.)
10.5
Depth (In.)
9.5

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Matte Black
Number of Handles
1
Faucet Operation
Electronic
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Pull-Down
Mounting Type
Deck Mount
Item
Kitchen Faucet
Valve Type
Electronic with Euromotion DIAMOND(TM) Valve
Residential / Commercial
Commercial
Flow Rate (GPM)
1.8
CEC Compliant
T
Type
Faucet
Series
Trinsic®
Weight
7.433 lb
Handle
Single Handle Lever
Mfr. Series
DiamondValve
Function
Kitchen
GPM
1.8

Description

Delta Trinsic Single Handle Pull-Down Kitchen Faucet with Touch2O® Technology Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.