
Kitchen Faucet, Electronic, 8" Mount, 1 or 3 Hole Commercial
Mfr # 9659T-DST
Zoro # G4001722
product price: $759.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Number of Handles
1
Faucet Operation
Electronic
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9659T-DST
Zoro #
G4001722
UPC #
34449818087
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
9-1/2
Overall Height (In.)
7.25
Depth (In.)
13
Overall Width (In.)
10.5
Details
Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Electronic
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Pull-Down
Mounting Type
Deck Mount
Item
Kitchen Faucet
CEC Compliant
T
Valve Type
Electronic with Euromotion DIAMOND(TM) Valve
Residential / Commercial
Commercial
Series
Trinsic
Flow Rate (GPM)
1.80
Weight
7.852 lb
Description
Delta Trinsic Single Handle Pull-Down Spring Spout Kitchen Faucet with Touch2O® Technology Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.