
Kitchen Faucet, Operating in Stainless Steel Lined Sockets, 8" Mount, 3 or 4 Hole Commercial
Mfr # 2497LF-CZ
Zoro # G4023151
product price: $529.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
3 or 4
Mounting Hole Center to Center
8"
Finish
Champagne Bronze
Number of Handles
2
Faucet Operation
Operating in Stainless Steel Lined Sockets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2497LF-CZ
Zoro #
G4023151
UPC #
34449685337
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
13.47
Spout Length
8-11/32
Width
12.84
Overall Height (In.)
13.47
Overall Width (In.)
12.84
Depth (In.)
6.34
Length
6.34
Description
Delta Cassidy Two Handle Kitchen Faucet with Spray Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.