Kitchen Faucet w/Integral Spray, 8" Mount, 3 Hole Commercial (Discontinued)
- Mfr # 340-SS-DST
- Zoro # G8782291
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340-SS-DST
Zoro #
G8782291
UPC #
034449587945
Country of Origin
United States
Details
Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Stainless Steel
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Mounting Type
Deck Mount
Item
Kitchen Faucet w/Integral Spray
Residential / Commercial
Commercial
Description
Kitchen Faucet w/Integral Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.