Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Faucet w/Integral Spray, 8" Mount, 3 Hole Commercial

  • Mfr # B3310LF

  • Zoro # G8782267


product price: $148.60
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3310LF
Zoro #
G8782267
UPC #
034449624442
Country of Origin
China

Dimensions

Height
8.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
10.63
Spout Length
9-1/2
Length
11.19
Overall Width (In.)
10.63
Overall Height (In.)
8.38
Depth (In.)
11.19

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Kitchen Faucet w/Integral Spray
Valve Type
Washerless stem cartridge
Residential / Commercial
Commercial
Type
Faucet
Flow Rate (GPM)
1.80
CEC Compliant
T
Series
Foundations®
Weight
3.33 lb
GPM
1.80
Handle
Single Handle Lever
Function
Kitchen
Mfr. Series
NoLeadBrass

Description

Kitchen Faucet w/Integral Spray

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.