Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink Flange and Strainer

  • Mfr # 72010-KS

  • Zoro # G801765778


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Finish
Black Stainless
Height - Drains
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72010-KS
Zoro #
G801765778
UPC #
34449918497
Country of Origin
China

Dimensions

Height - Drains
1.88 in

Details

Material of Construction - Drains
Brass
Finish
Black Stainless

Description

Consider using the Delta Classic kitchen 4 in. Sink flange and strainer for sinks in your home. This flange and strainer are made of brass and are rust resistant. The chrome finish gives a polished appearance to your sink.


  • For kitchen sink applications
  • 4-1/2" diameter brass flange
  • Top-mount flange provides easy installation
  • Brass strainer and basket ensure quality and reliability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.