Zoro Homepage

Kitchen, Sink Flange and Strainer

  • Mfr # 72010-SS

  • Zoro # G8317333


product price: $117.95
/ea
Free Shipping & Returns

Key Features

Type
Accessory
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Finish
Stainless
Width
4.5
Height
1.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72010-SS
Zoro #
G8317333
UPC #
034449487511
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
4.5
Height
1.88
Length
4.5
Overall Width (In.)
4.5
Overall Height (In.)
1.88
Depth (In.)
4.5

Details

Item
Kitchen,Sink Flange and Strainer
Type
Accessory
Finish
Stainless
Series
Other
Weight
0.79 lb
Mfr. Series
Excluded
Function
Kitchen

Description

Kitchen,Sink Flange and Strainer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.