
Kitchen Sink Single hole wall mount installation Hole, Chrome Finish
Mfr # 1177LF
Zoro # G4031691
product price: $539.00
/ea
Free Shipping & Returns
Key Features
Spout Length
23-5/8
Handle Type
Two Handle Lever
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Weight
5.8 lb
Number of Holes
Single hole wall mount installation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1177LF
Zoro #
G4031691
UPC #
34449649568
Country of Origin
China
Dimensions
Spout Length
23-5/8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
26.97
Width
2.38
Height
8.53
Depth (In.)
26.97
Overall Width (In.)
2.38
Overall Height (In.)
8.53
Details
Finish
Chrome
Handle Type
Two Handle Lever
Item
Kitchen Sink
Weight
5.8 lb
Number of Holes
Single hole wall mount installation
Series
Other
Type
Faucet
Handle
Two Handle Lever
Function
Kitchen
Mfr. Series
NoLeadBrass
Valve Type
Ceramic valve
Description
Delta Other Traditional Wall Mount Pot Filler Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.