Zoro Homepage
This item is Discontinued.
Delta Kitchen, Spout Assembly with Magnet, Finish: Arctic Stainless RP71655AR

Kitchen, Spout Assembly with Magnet, Finish: Arctic Stainless (Discontinued)

  • Mfr # RP71655AR
  • Zoro # G8789967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP71655AR
Zoro #
G8789967
UPC #
034449679503
Country of Origin
China

Dimensions

Height
8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
8
Width
1.19
Overall Width (In.)
1.19
Length
8.75
Depth (In.)
8.75

Details

Sub-Category
Faucet Spouts
Fits Brand
Delta
Finish
Arctic Stainless
Item
Spout Repair Part Faucet
Green Environmental Attribute
N
Function
Repair Part
Series
Other
Type
Faucet
Weight
1.2 lb
Mfr. Series
Excluded

Description

Kitchen,Spout Assembly with Magnet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.