Knob Handle Kit, Acrylic, Buttons, Screws
Mfr # RP23498
Zoro # G1065242
product price: $15.99
/eaKey Features
Sub-Category
Faucet Handles
Fits Brand
Delta
Material
Plastic
Finish
Clear
Material of Construction
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP23498
Zoro #
G1065242
UPC #
054374116515
Country of Origin
United States
Dimensions
Overall Height
1 3/16 in
Overall Width
1 3/4 in
Overall Width (In.)
2.25
Overall Height (In.)
1.75
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
2.25
Overall Depth
2 in
Description
Handle, Fits Brand Delta, For Use With Mfr. Model Number 2100, 2102, 2400, 2402, Faucet Handle Type Knob, Finish Clear, Overall Width 1 3/4 in, Use With Water Temp. Hot/Cold, Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.