
Knoxville Two Metal Lever Handle Kit In Champagne Bronze
Mfr # RP103575CZ
Zoro # G522873769
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Color
Champagne Bronze
Width
1.88 in
Material
Zinc
Length
3.69 in
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103575CZ
Zoro #
G522873769
UPC #
195205094074
Country of Origin
China
Dimensions
Width
1.88 in
Length
3.69 in
Depth
3.06 in
Details
Color
Champagne Bronze
Material
Zinc
Item
Faucet Parts
Finish
Stainless
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.