Zoro Homepage

Lacey Single Metal Lever Handle Kit Matte Black

  • Mfr # RP103769BL

  • Zoro # G315675891


product price: $63.45
/ea

Key Features

Finish
Matte Black
Material
Zinc
Color
Black
Handle Type
Single Handle Lever
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103769BL
Zoro #
G315675891
UPC #
195205146100
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
1.38 in
Overall Length
3.63 in

Details

Finish
Matte Black
Material
Zinc
Color
Black
Handle Type
Single Handle Lever

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.