
Lacey Two Metal Lever Handle Kit, 3.88 in, Champagne Bronze
Mfr # RP103772CZ
Zoro # G415676187
product price: $85.25
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Material
Zinc
Handle Type
Two Handle Lever
Overall Width
1.81 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103772CZ
Zoro #
G415676187
UPC #
195205146216
Country of Origin
China
Dimensions
Overall Width
1.81 in
Overall Height
3.5 in
Overall Length
3.88 in
Details
Finish
Champagne Bronze
Material
Zinc
Handle Type
Two Handle Lever
Color
Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.