Zoro Homepage

Lahara 18" Towel Bar

  • Mfr # 73818-SS

  • Zoro # G206504781


product price: $92.75
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Zinc
Color
Silver
Width
20
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73818-SS
Zoro #
G206504781
UPC #
34449571630
Country of Origin
China

Dimensions

Width
20
Height
2
Length
3.75

Details

Item
Towel Bar
Finish
Stainless
Material
Zinc
Color
Silver

Description

Complete the look of your bath with this Lahara 18" Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Perfectly coordinates with the Lahara bath collection
  • Extends 3-3/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2 in. H x 3-3/4 in. D x 20 in. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.