Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lahara 24" Towel Bar

  • Mfr # 73824-RB

  • Zoro # G012373175


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Bar Length
3.75 in
Material
Brass
Width
26 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73824-RB
Zoro #
G012373175
UPC #
34449571685
Country of Origin
China

Dimensions

Bar Length
3.75 in
Width
26 in
Height
2 in
Length
3.75 in

Details

Finish
Venetian Bronze
Material
Brass

Description

Complete the look of your bath with this Lahara 24" Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Perfectly coordinates with the Lahara bath collection
  • Extends 3-3/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2 in. H x 3-3/4 in. D x 26 in. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.