Zoro Homepage

Lahara, 24" Twl Bar Stainless

  • Mfr # 73824-SS

  • Zoro # G8317257


product price: $84.55
/ea
Free Shipping & Returns

Key Features

Height
2
Finish
Stainless
Width
26
Type
Accessory
Length
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73824-SS
Zoro #
G8317257
UPC #
034449571678
Country of Origin
China

Dimensions

Height
2
Width
26
Length
3.75
Overall Width (In.)
26
Overall Height (In.)
2
Depth (In.)
3.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Lahara,24" Twl Bar Stainless
Finish
Stainless
Type
Accessory
Series
Lahara®
Weight
1.49 lb
Mfr. Series
Excluded
Function
Bath Hardware

Description

Lahara,24 In. Twl Bar Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.