Zoro Homepage

Lahara Aerator - Water-Efficient w/ Wrench - 1.2 GPM

  • Mfr # RP51345-1.2

  • Zoro # G507048243


product price: $22.15
/ea

Key Features

Flow Rate
1.2 gpm
Standards
CalGreen Certified
Material
Plastic
Height
1
Length (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP51345-1.2
Zoro #
G507048243
UPC #
34449818735
Country of Origin
China

Dimensions

Height
1
Length (In.)
1

Details

Item
Aerator
Flow Rate
1.2 gpm
Standards
CalGreen Certified
Material
Plastic
CEC Compliant
T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.