Zoro Homepage

Lahara Escutcheon - Roman Tub Hand Shower Base

  • Mfr # RP51290BL

  • Zoro # G808462380


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Color/Finish
Matte Black
Material
Brass
Depth
2.63 in
Width
2.63 in
Height
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP51290BL
Zoro #
G808462380
UPC #
195205045854
Country of Origin
United States

Dimensions

Depth
2.63 in
Width
2.63 in
Height
0.63 in

Details

Color/Finish
Matte Black
Material
Brass

Description

The Woodhurst Bath Collection's refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity. You can install this Matte Black hand shower base with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.


  • Perfectly coordinates with the Woodhurst and Lahara bath collections
  • For use with Roman tub faucet
  • Delta Genuine Part
  • View Delta Faucet's Return Policy
  • Backed by Delta Faucet's Limited Lifetime Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.