Lahara Metal Lever Handle Kit - Roman Tub In Champagne Bronze
Mfr # RP51289CZ
Zoro # G122878034
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Depth
3.13 in
Width
2 in
Color
Champagne Bronze
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP51289CZ
Zoro #
G122878034
UPC #
34449677585
Country of Origin
China
Dimensions
Depth
3.13 in
Width
2 in
Length
4.75 in
Details
Item
Faucet Parts
Material
Zinc
Color
Champagne Bronze
Finish
White
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.