Lahara Monitor 14 Series Shower Trim - Less Head

  • Mfr # T14238-SSLHD

  • Zoro # G206506174


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Color
Silver
Length (In.)
8.41
Width
7
Height
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14238-SSLHD
Zoro #
G206506174
UPC #
34449730587
Country of Origin
United States

Dimensions

Length (In.)
8.41
Width
7
Height
9.5

Details

Finish
Stainless
Color
Silver
Item
Shower Trim

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.