Lahara Monitor 14 Series Tub & Shower Trim In Chrome

  • Mfr # T14438

  • Zoro # G622878008


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Width
7 in
Depth
13.06 in
Material
Plastic
Length
8.44 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14438
Zoro #
G622878008
UPC #
34449569873
Country of Origin
United States

Dimensions

Width
7 in
Depth
13.06 in
Length
8.44 in

Details

Item
Tub/Shower Trim
Material
Plastic
Color
Chrome

Description

Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.