Lahara Monitor 14 Series Tub & Shower Trim

  • Mfr # T14438-SS

  • Zoro # G112372016


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Plastic
Length
8.44 in
Green Certification or Other Recognition
CalGreen Certified
Flow (GPM)
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14438-SS
Zoro #
G112372016
UPC #
34449569897
Country of Origin
United States

Dimensions

Length
8.44 in
Width (In.)
7 in
Depth (In.)
13.06 in

Details

Finish
Stainless
Material
Plastic
Green Certification or Other Recognition
CalGreen Certified
Flow (GPM)
1.75 gpm

Description

Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure


  • Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.