Lahara Monitor 17 Series H2Okinetic Shower Trim

  • Mfr # T17238-SSH2O

  • Zoro # G007048392


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Color
Silver
Width (In.)
7.59
Height (In.)
10.09
Length
8.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17238-SSH2O
Zoro #
G007048392
UPC #
34449662512
Country of Origin
United States

Dimensions

Width (In.)
7.59
Height (In.)
10.09
Length
8.59

Details

Item
Shower Trim
Finish
Stainless
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.