Shop DELTA
See all product information
Create Account
Lahara Monitor 17 Series H2Okinetic Tub & Shower Trim In Venetian Bronze
- Mfr # T17438-RBH2O
- Zoro # G722878021
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Width (In.)
7.59 in
Length
8.59 in
Color
Venetian Bronze
Depth (In.)
13.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17438-RBH2O
- Zoro #
- G722878021
- UPC #
- 34449662536
- Country of Origin
- United States
- Item
- Tub/Shower Trim
- Material
- Plastic
- Color
- Venetian Bronze
Dimensions
- Width (In.)
- 7.59 in
- Length
- 8.59 in
- Depth (In.)
- 13.66 in
Description
H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.