Lahara Monitor 17 Series Shower Trim

  • Mfr # T17238-RB

  • Zoro # G912370953


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Material
Plastic
Depth (In.)
10.09 in
Flow (GPM)
1.75 gpm
Length
8.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17238-RB
Zoro #
G912370953
UPC #
34449569989
Country of Origin
United States

Dimensions

Depth (In.)
10.09 in
Length
8.59 in
Width (In.)
7.59 in

Details

Finish
Venetian Bronze
Material
Plastic
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
Standards
WaterSense

Description

With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. An ornate blend of deep, warm tones and subtle highlights give Venetian Bronze a hand-brushed look that can transform a bath. Offering a smooth contrast to light tones and coordinating well with darker ones, this finish can have a beautiful soothing effect on almost any space.


  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single lever handle for ease of control
  • Meets standards set by Americans with Disabilities Act (ADA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.