Lahara Monitor 17 Series Tub & Shower Trim

  • Mfr # T17438-RB

  • Zoro # G112370982


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Material
Plastic
Green Certification or Other Recognition
CalGreen Certified
Length
8.59 in
Standards
WaterSense
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17438-RB
Zoro #
G112370982
UPC #
34449570022
Country of Origin
United States

Dimensions

Length
8.59 in
Width (In.)
7.59 in
Depth (In.)
13.66 in

Details

Finish
Venetian Bronze
Material
Plastic
Green Certification or Other Recognition
CalGreen Certified
Standards
WaterSense
Flow (GPM)
1.75 gpm

Description

Control volume and water temperature independently with two separate handles for more refined control of your shower experience


  • Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single lever handle for ease of control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.