Lahara Monitor 17 Series Valve Only Trim In Champagne Bronze

  • Mfr # T17038-CZ

  • Zoro # G022876505


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Zinc
Depth (In.)
7.5 in
Color
Champagne Bronze
Length (In.)
2.31 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T17038-CZ
Zoro #
G022876505
UPC #
34449658690
Country of Origin
United States

Dimensions

Depth (In.)
7.5 in
Length (In.)
2.31 in
Width
7.5 in

Details

Material of Construction
Zinc
Color
Champagne Bronze
Item
Tub/Shower Trim

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.