Lahara Monitor, 17 Seris, ShwerTrim CBrnz

  • Mfr # T17238-CZ

  • Zoro # G8326759


product price:  $382.55
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Type
Faucet
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Depth (In.)
8.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17238-CZ
Zoro #
G8326759
UPC #
034449658706
Country of Origin
United States

Dimensions

Depth (In.)
8.59
Height
10.09
Width
7.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
8.59
Overall Height (In.)
10.09
Overall Width (In.)
7.59

Details

Finish
Champagne Bronze
Type
Faucet
Item
Lahara Monitor,17 Seris,ShwerTrim CBrnz
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Weight
2.74 lb
CEC Compliant
T
Function
Tub / Shower
Mfr. Series
1700SeriesUniversal
Series
Lahara®
Handle
Single Handle Lever
GPM
1.75

Description

Lahara Monitor,17 Seris,ShwerTrim CBrnz

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.