Lahara Monitor, 17 Seris, ValvTrim Chr
Mfr # T17038
Zoro # G8326713
product price: $246.59
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Type
Faucet
Length
2.31
Depth (In.)
2.31
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17038
Zoro #
G8326713
UPC #
034449569910
Country of Origin
United States
Dimensions
Length
2.31
Depth (In.)
2.31
Width
7.5
Height
7.5
Overall Height (In.)
7.5
Overall Width (In.)
7.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Chrome
Type
Faucet
Item
Lahara Monitor,17 Seris,ValvTrim Chr
Handle Type
Single Handle Lever
Series
Lahara®
Weight
1.7 lb
Valve Type
Dual-function pressure balance cartridge
Mfr. Series
1700SeriesUniversal
Handle
Single Handle Lever
Function
Tub / Shower
Description
Lahara Monitor,17 Seris,ValvTrim Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.