Lahara Monitor, 17 Seris, ValvTrimStinles

  • Mfr # T17038-SS

  • Zoro # G8803967


product price: $298.90
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Type
Faucet
Depth (In.)
2.31
Length
2.31
Width
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17038-SS
Zoro #
G8803967
UPC #
034449569934
Country of Origin
United States

Dimensions

Depth (In.)
2.31
Length
2.31
Width
7.5
Height
7.5
Overall Width (In.)
7.5
Overall Height (In.)
7.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Stainless
Type
Faucet
Item
Lahara Monitor,17 Seris,ValvTrimStinles
Weight
1.8 lb
Series
Lahara®
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Mfr. Series
1700SeriesUniversal
Function
Tub / Shower
Handle
Single Handle Lever

Description

Lahara Monitor,17 Seris,ValvTrimStinles

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.