Lahara Tempassure 17T Series Tub & Shower Trim In Stainless

  • Mfr # T17T438-SS

  • Zoro # G122874128


product price:  $872.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Plastic
Finish
Stainless
Width
7 in
Length (In.)
4.16 in
Depth (In.)
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T438-SS
Zoro #
G122874128
UPC #
34449570138
Country of Origin
United States

Dimensions

Width
7 in
Length (In.)
4.16 in
Depth (In.)
12.25 in

Details

Material of Construction
Plastic
Finish
Stainless
Item
Tub/Shower Trim

Description

TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD, DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.