Lahara Tempassure 17T Series Tub & Shower Trim In Venetian Bronze

  • Mfr # T17T438-RB

  • Zoro # G522873851


product price:  $937.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Depth (In.)
12.25 in
Color
Venetian Bronze
Length
4.16 in
Width (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17T438-RB
Zoro #
G522873851
UPC #
34449570145
Country of Origin
United States

Dimensions

Depth (In.)
12.25 in
Length
4.16 in
Width (In.)
7 in

Details

Item
Tub/Shower Trim
Material
Plastic
Color
Venetian Bronze

Description

TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD, DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.