Lahara Tempassure 17T Series Valve Only Trim In Venetian Bronze

  • Mfr # T17T038-RB

  • Zoro # G622877179


product price:  $898.99
/ea
Free Shipping & Returns

Key Features

Color
Venetian Bronze
Length
4 in
Material
Zinc
Width (In.)
7 in
Depth (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17T038-RB
Zoro #
G622877179
UPC #
34449570060
Country of Origin
United States

Dimensions

Length
4 in
Width (In.)
7 in
Depth (In.)
7 in

Details

Color
Venetian Bronze
Material
Zinc
Item
Tub/Shower Trim

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.