Zoro Homepage

Lahara TempAssure 17T Series Valve Only Trim

  • Mfr # T17T038-SS

  • Zoro # G907048478


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Zinc
Height (In.)
7
Width (In.)
7
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T038-SS
Zoro #
G907048478
UPC #
34449570053
Country of Origin
United States

Dimensions

Height (In.)
7
Width (In.)
7
Length
4

Details

Item
Shower Trim
Finish
Stainless
Material
Zinc
Color
Silver

Description

  • Features a complete suite of coordinating products: Accessories, Faucets, and showers
  • Available in four finishes: chrome, Brilliance Stainless, Venetian Bronze, and Aged Pewter which extend the look throughout the bath.
  • Dual function thermostatic cartridge
  • Order MultiChoice rough separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.