Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lahara Touch2O Bathroom Faucet with Touchless Technology

  • Mfr # 538T-DST

  • Zoro # G806532054


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Silver
Width
6.5
Length
3.78
Height
9.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
538T-DST
Zoro #
G806532054
UPC #
34449643146
Country of Origin
United States

Dimensions

Width
6.5
Length
3.78
Height
9.28

Details

Material
Zinc
Color
Silver
Finish
Chrome

Description

The curved handle and sleek spout of the Lahara Bath Collection make a lasting impression. Touch it on. Touch it off. Or go completely hands-free. Delta Touch2O with Touchless Technology helps keep your bathroom clean by giving you three ways to operate your faucet: manually with the handle, with a simple touch anywhere on the spout or handle, or by placing your hands near the faucet. The high-tech capacitance sensing capabilities of Touchless faucets allow the flow of water to be activated by breaking the capacitance field anywhere around the device, unlike traditional hands-free infrared sensors which require your hands be in a particular place and are sensitive to lighting conditions and clothing and skin color. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that this faucet is backed by Delta Faucet's Lifetime Limited Warranty on non-electronic parts and finishes and 5-Year Limited Warranty on electronic parts.


  • Operate hands-free by placing your hands near the faucet, with just a touch anywhere on the spout or handle, or manually using the handle
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • Automatic water flow shut-off after two minutes helps conserve water
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Batteries last approximately 1 year if using AA batteries or 3 years if using C batteries, based on 20 minutes of usage per day
  • Optional A/C adapter EP102157 may be ordered separately
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.