
Lahara Towel Ring
Mfr # 73846-SS
Zoro # G906589309
product price: $44.05
/eaKey Features
Finish
Stainless
Material
Zinc
Color
Silver
Width
7.44
Height
8.19
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73846-SS
Zoro #
G906589309
UPC #
34449571715
Country of Origin
China
Dimensions
Width
7.44
Height
8.19
Length
2.28
Details
Item
Towel Ring
Finish
Stainless
Material
Zinc
Color
Silver
Description
Complete the look of your bath with this Lahara Towel Ring. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.
- Perfectly coordinates with the Lahara bath collection
- Extends 2-9/32 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 8-3/16 in. H x 2-9/32 in. D x 7-7/16 in. W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.